Skip Content
REPLCMNT T-STRIKE H2 3/4 L1 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLCMNT T-STRIKE H2 3/4 L1 1/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDN6
  • Mfr. Model # 2MDN6
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1109
  • Shipping Weight 0.05 lbs

Product Details

Strike plate. Fit frames that have a 4-7/8 inches x 1-1/4 inches ANSI preparation, includes mounting screws. Lockset: 2-3/4 inches H x 1-1/8 inches W, silver finish. Application: Manual adjustment.

Technical Specs

  • Finish Silver
  • Length 2-3/4"
  • Item T-Strike
  • Width 1-1/8"
  • Material Steel
  • Hardware Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list