Skip Content
REPLACEMENT VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT VALVE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1DYD9
  • Mfr. Model # 1DYD9
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1732
  • Shipping Weight 0.24 lbs

Product Details

Replacement brass valve.

Technical Specs

  • Height 4"
  • For Use With GGJ1DYD1 or GGJ1DYD2
  • Item Replacement Valve
  • Material Brass
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list