REPLACEMENT TANG KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT TANG KIT

RECIPRO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JORRCT-RPL10
  • Mfr. Model # RCT-RPL10
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 477
  • Shipping Weight 0.05 lbs

Product Details

Replacement Tang Kit, Application Multiple Purpose, For Use With Reciprocating Saw, Material Metal, Shank Hex, Length 1-3/4 In., Width 1-3/4 In., Thickness 1/4 In., Number of Pieces 1

Technical Specs

  • Application Designed for Easy, Low-cost Tang Replacement. Kit Includes: Tang, Collar and Mounting Set Screw.
  • Material Steel
  • Number of Pieces 1
  • Shank Hex
  • Item Replacement Tang Kit
  • Width 1-3/4"
  • Length 1-3/4"
  • For Use With Reciprocating Saw
  • Thickness 1/4"
  • Includes (1) Replacement Tang Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list