Skip Content
REPLACEMENT SWIVEL PAD,FOR 10D509,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT SWIVEL PAD,FOR 10D509,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D571
  • Mfr. Model # 10D571
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Includes Jump Ring
  • For Use With 10D509 And 10D510 1" C-Clamps
  • Item Replacement Swivel Pad
  • Material Steel
  • Overall Length 5/16"
  • For Use With Grainger Item Number 10D50, 10D510

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list