Skip Content
REPLACEMENT SLEEVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT SLEEVES

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBQ853
  • Mfr. Model # Q853
  • UNSPSC # 47131617
  • CATALOGUE PAGE # 1679
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour White
  • For Use With 3HKC3
  • Item Replacement Sleeve
  • Length 20"
  • Material Microfiber
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list