Skip Content
REPLACEMENT SHOWER TESTER FUNNEL,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT SHOWER TESTER FUNNEL,WH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RPP7
  • Mfr. Model # 9RPP7
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 84"
  • Material Vinyl
  • Item Replacement Shower Tester Funnel
  • Width 15"
  • Features Funnel Weighted Top and Bottom
  • Colour White
  • For Use With Shower Tester 14034
  • Sub-Category Testers and Cleaning Kits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list