Skip Content
REPLACEMENT SET SPIKES 3/4IN-46106 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT SET SPIKES 3/4IN-46106

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM46125
  • Mfr. Model # 46125
  • UNSPSC # 53111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Colour Chrome
  • For Use With Spiked Shoes
  • Length 6"
  • Material Steel
  • Item Replacement Spikes
  • Features Replacement
  • Includes 26 Spikes
  • Type Replacement
  • Size 3/4"
  • Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list