Skip Content
REPLACEMENT SCREEN,1 IN,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT SCREEN,1 IN,304 SS

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNV8
  • Mfr. Model # 1RNV8
  • UNSPSC # 40142203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With 1" Series Strainers
  • Includes -
  • Package Quantity 1
  • Inlet (In.) -
  • Item Replacement Screen
  • Replaces -
  • Size 1"
  • Type 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list