REPLACEMENT SCRAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT SCRAPER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-1905
  • Mfr. Model # 48-62-1905
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Shank Length (In.) 12
  • Shank Size (In.) 1-1/8
  • Type Scraping Chisel
  • Shank Type SDS Max
  • Application Replacement Scraper for Milwaukee Model Number 48-62-2015
  • For Use With Mfr. No. 48-62-2015, 48-62-1900, 48-62-1910
  • Blade Width (In.) 6
  • Item Floor Scraper Replacement Scraper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list