Skip Content
REPLACEMENT SCRAPER BLADE,7 IN,FOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT SCRAPER BLADE,7 IN,FOR

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WFF4
  • Mfr. Model # 2WFF4
  • UNSPSC # 47121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. 75006K
  • Item Replacement Scraper Blade
  • Type High Carbon Steel, 7"
  • For Use With Grainger Item Number 2WFF1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list