Skip Content
REPLACEMENT SAFETY BLADES, 100CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT SAFETY BLADES, 100CT

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0KBP0032
  • Mfr. Model # 0KBP0032
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.431 lbs

Technical Specs

  • Colour Silver
  • For Use With Safety Knife
  • Material Metal
  • Item Replacement Blades
  • Overall Length (In.) 2-3/4
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list