Skip Content
REPLACEMENT RUBBER BOOT W/MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT RUBBER BOOT W/MAGNET

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC0019-0804
  • Mfr. Model # 0019-0804
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 7"
  • Gas Type Refrigerant
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Accuracy +/-1%
  • For Use With TruPointe IR Leak Detect
  • Pressure Range Atmospheric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list