Skip Content
REPLACEMENT PROPELLER,DIA 36 IN,1 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT PROPELLER,DIA 36 IN,1 B

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GMP3
  • Mfr. Model # 4GMP3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.46 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • HP 1/2
  • For Use With -
  • Item Replacement Propeller
  • Number of Blades 4
  • Propeller Dia. (In.) 36
  • Pitch 27.5 Degree
  • Drive Type Belt
  • Hub Location Discharge
  • Rotation CW Facing Discharge
  • RPM 600
  • Blade Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list