REPLACEMENT PROPELLER 42 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT PROPELLER 42 IN DIA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4DFU6
  • Mfr. Model # 4DFU6
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 27.08 lbs

Product Details

Propeller, replacement, propeller dia. 42 in., bore dia. 1-3/16 in., number of blades 4, pitch 30 deg., blade material spark resistant cast aluminum, clockwise facing discharge rotation, CFM @ 0.000-in. SP 30,000/34,140/37,420, blade height 41-1/4 in., blade width 3-1/2 in.

Technical Specs

  • Blade Width (In.) 3-11/16
  • Bore Dia. (In.) 1-3/16
  • CFM @ 0.000-In. SP 30,000, 34,140, 37,420
  • Dimension A (In.) 41-1/4
  • Item Propeller
  • Keyway (In.) 1/4
  • Number of Blades 4
  • Dimension B (In.) 3-1/2
  • Pitch (Deg.) 30
  • Propeller Dia. (In.) 42
  • Type Replacement
  • Required Motor HP 5, 7-1/2, 10
  • Remarks Commonly Used as Replacement Propeller for Spray Booth Fans
  • Max. RPM 1,100, 1,250, 1,370
  • Rotation CW Facing Discharge
  • RPM Low 1,100
  • RPM High 1,370
  • Number of Set Screws 1
  • Blade Material Spark Resistant Cast Aluminum
  • Required HP @ Lower RPM 5
  • Blade Height (In.) 41-1/4
  • Required HP @ Higher RPM 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list