Skip Content
REPLACEMENT PROPELLER 34 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT PROPELLER 34 IN DIA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4DFU5
  • Mfr. Model # 4DFU5
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 12.77 lbs

Product Details

Propeller, replacement, propeller dia. 34 in., bore dia. 1 in., number of blades 6 pitch 29 deg., blade material spark resistant cast aluminum, clockwise facing discharge rotation, CFM @ 0.000-in. SP 12,995/15,100/18,280, blade height 33-1/4 in., blade width 2.375 in.

Technical Specs

  • Blade Width (In.) 2-3/8
  • Bore Dia. (In.) 1
  • Dimension A (In.) 33-1/4
  • Item Propeller
  • Dimension B (In.) 2-5/16
  • CFM @ 0.000-In. SP 12,995, 15,100, 18,280
  • Keyway (In.) 1/4
  • Number of Blades 6
  • Pitch (Deg.) 29
  • Propeller Dia. (In.) 34
  • Remarks Commonly Used as Replacement Propeller for Spray Booth Fans
  • Type Replacement
  • Max. RPM 1,240, 1,450, 1,750
  • Required Motor HP 1-1/2, 3, 5
  • RPM High 1,750
  • Rotation CW Facing Discharge
  • Blade Material Spark Resistant Cast Aluminum
  • Required HP @ Lower RPM 1-1/2
  • Number of Set Screws 1
  • RPM Low 1,240
  • Required HP @ Higher RPM 5
  • Blade Height (In.) 33-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list