REPLACEMENT PROPELLER 30 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT PROPELLER 30 IN DIA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4DFU4
  • Mfr. Model # 4DFU4
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 19.72 lbs

Product Details

Propeller, replacement, propeller dia. 30 in., bore dia. 1 in., number of blades 6, pitch 30 deg., blade material spark resistant cast aluminum, clockwise facing discharge rotation, CFM @ 0.000-in. SP 12,215/14,450/16,800, blade height 29.375 in., blade width 2-13/16 in.

Technical Specs

  • Blade Width (In.) 2-1/4
  • Bore Dia. (In.) 1
  • Dimension A (In.) 29-1/4
  • CFM @ 0.000-In. SP 12,215, 14,450, 16,800
  • Item Propeller
  • Dimension B (In.) 2-13/16
  • Keyway (In.) 1/4
  • Remarks Commonly Used as Replacement Propeller for Spray Booth Fans
  • Propeller Dia. (In.) 30
  • Pitch (Deg.) 30
  • Type Replacement
  • Number of Blades 6
  • Max. RPM 1,170, 1,390, 1,625
  • Required Motor HP 2, 3, 5
  • Rotation CW Facing Discharge
  • RPM High 1,625
  • RPM Low 1,170
  • Blade Material Spark Resistant Cast Aluminum
  • Number of Set Screws 1
  • Required HP @ Lower RPM 2
  • Required HP @ Higher RPM 5
  • Blade Height (In.) 29-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list