Skip Content
REPLACEMENT PROPELLER,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT PROPELLER,24 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATW1
  • Mfr. Model # 2ATW1
  • UNSPSC # 40401604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • For Use With 1ZCN8, 4VAC7
  • Item Replacement Propeller
  • Number of Blades 3
  • Drive Type Direct
  • RPM 1,800
  • Propeller Dia. (In.) 24
  • Blade Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list