Skip Content
REPLACEMENT PROPELLER,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT PROPELLER,18 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATV5
  • Mfr. Model # 2ATV5
  • UNSPSC # 40401604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.09 lbs

Technical Specs

  • Bore Dia. (In.) 3/8
  • For Use With 1ZCN7
  • Number of Blades 2
  • Item Replacement Propeller
  • Propeller Dia. (In.) 18
  • Drive Type Direct
  • RPM 1,640
  • Blade Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list