Skip Content
REPLACEMENT POWER ADAPTER - GLOBAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT POWER ADAPTER - GLOBAL

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTIQ-PA1
  • Mfr. Model # IQ-PA1
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With IQ Force(TM)
  • Height 35"
  • Length 5"
  • Includes Global Plugs
  • Power Source Yes
  • Features Replacement Power Adapter for IQ Force (Global Plug set)
  • Depth 3-1/2"
  • Item Replacement Power Adapter for IQ Force (Global plug set)
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list