Skip Content
REPLACEMENT POINT/POCKET SCRIBER#83 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT POINT/POCKET SCRIBER#83

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL83P
  • Mfr. Model # 83P
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.65 lbs

Product Details

Replaceable hardened and centerless ground steel point. Point reverses into knurled body for safety. Hex cap prevents rolling

Technical Specs

  • Item Replacement Point
  • Includes Steel Point
  • Overall Length (In.) 1-7/16"
  • Handle Knurled
  • Point Type Steel Point
  • Head Hex Cap
  • Handle Material Hardened Steel
  • Tip Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list