Skip Content
REPLACEMENT PH ELECTRODE OAKTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT PH ELECTRODE OAKTON

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DN03
  • Mfr. Model # 8DN03
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Electrode
  • Item Replacement Electrode for pH Spear
  • Length 130mm
  • Type Double junction spear
  • Measurement Range 0-14 pH
  • For Use With OAKTON pH Spear
  • Body Material ABS Plastic
  • Operating Temp. Range 0 - 80 C
  • Standards NIST or USA
  • pH Range 0-14 pH Units
  • Connector OAKTON Connector
  • Temp. Sensor None
  • Shelf Life 6 months
  • Tip Shape round
  • Max. Pressure ambient
  • Diameter 1 in
  • Testing Parameter pH
  • Amplifier No
  • Cable Length Direct connect
  • Junction Double junction spear
  • Sub-Category Electrodes: pH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list