REPLACEMENT LOCK RETRO FIT KIT,PK2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT LOCK RETRO FIT KIT,PK2L

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R592
  • Mfr. Model # 13R592
  • UNSPSC # 25172601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Red with Chrome Ring
  • For Use With Cross, Saddle, Lo-Side, and Pork Chop Boxes
  • Length (In.) 7
  • Material Steel
  • Type Push Button
  • Includes (4) Each: Plates, (2) Each: Locks, Keys, Lock Clips, Rubber Washers, Anti-Rotation Tabs, and Screws
  • Item Replacement Lock Retro Fit Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list