REPLACEMENT LEVER,ADJUSTABLE ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT LEVER,ADJUSTABLE ROD

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMA2
  • Mfr. Model # 2CMA2
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use With Mfr. No. WLCLTS
  • Item Replacement Lever
  • Roller Material Stainless Steel
  • Roller Dia. 0.12"
  • Arm Depth 0.63"
  • Arm Length 15.75"
  • Arm Width 0.13"
  • Actuator Type Rod

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list