Skip Content
REPLACEMENT LENSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT LENSES

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON488HRL
  • Mfr. Model # 488HRL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With N-Vision Protective Eyewear
  • Item Replacement Lens
  • Lens Coating Anti-Static, Scratch-Resistant
  • Lens Colour Mirror
  • Standards ANSI Z87.1, CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list