Skip Content
REPLACEMENT LENS1X17 USE W/6GAL4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT LENS1X17 USE W/6GAL4

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EKP8
  • Mfr. Model # 6EKP8
  • UNSPSC # 39111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Replacement Lens, Polycarbonate 1x17, For Use With 6GAL4

Technical Specs

  • For Use With GGE6GAL4
  • Height 2-1/4"
  • Length 26.32"
  • Item Replacement Lens
  • Width 4"
  • Description/Special Features Polycarbonate Lens
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list