REPLACEMENT LENS - AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REPLACEMENT LENS - AMBER

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP205RL
  • Mfr. Model # EP205RL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.05 lbs

Product Details

Thunder EP250 eyewear. Base curve panoramic lens. Frame made of new Elasto LT chemical resistant material. Soft straight temples. Lens is protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Item Replacement lens
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Frame Colour Black
  • Lens Colour Amber
  • Frame Material New Elasto LT Chemical Resistant Material
  • Series Owl EP200, Thunder EP250
  • Temple Style Straight and Curved Temple Ends
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list