REPLACEMENT LENS - AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT LENS - AMBER

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP105RL
  • Mfr. Model # EP105RL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.05 lbs

Product Details

Warrior EP100 series. Modern ergonomic design. Easy lens replacement system. Adjustable swivel nose pads. Comfortable straight soft temples. Protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, anti-static. Meets the requirements of ANSI Z87.

Technical Specs

  • Item Replacement lens
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Frame Colour Black
  • Series Warrior EP100
  • Frame Material New Elasto LT Chemical Resistant Material
  • Lens Colour Amber
  • Temple Style Curved Temple Ends
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list