Skip Content
REPLACEMENT LENS 2X17 USE W/6GAL3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT LENS 2X17 USE W/6GAL3

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EKP7
  • Mfr. Model # 6EKP7
  • UNSPSC # 39111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Replacement Lens, Polycarbonate 2x17, For Use With 6GAL3

Technical Specs

  • Height 2-1/4"
  • For Use With GGE6GAL3
  • Item Replacement Lens
  • Width 6-1/4"
  • Length 26.32"
  • Description/Special Features Polycarbonate Lens
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list