REPLACEMENT LATCH CLEVIS SLIP,5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT LATCH CLEVIS SLIP,5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNY3
  • Mfr. Model # 2YNY3
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Orange Painted
  • For Use With Hook 2YNW9, 2YNX6
  • Material Steel
  • Includes -
  • Trade Size 5/8"
  • Item Slip Hook With Clevis
  • Colour Silver
  • Dimension B 1"
  • Dimension A 2-5/16"
  • Dimension C 3/16"
  • Dimension D 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list