Skip Content
REPLACEMENT LATCH CLEVIS SLIP,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT LATCH CLEVIS SLIP,1/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNY9
  • Mfr. Model # 2YNY9
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With Hook 2YNY5
  • Includes Bolt, Nut, Spring Or Rivet In Place Of Bolt And Nut
  • Finish Orange Painted
  • Item Replacement Latch
  • Material Stainless Steel
  • Dimension B 5/8"
  • Trade Size 1/4"
  • Dimension A 1-11/32"
  • Dimension C 1/8"
  • Colour Orange
  • Dimension D 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list