Skip Content
REPLACEMENT KIT,1/2IN,STRAPPING,SEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT KIT,1/2IN,STRAPPING,SEA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P047
  • Mfr. Model # 16P047
  • UNSPSC # 31151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.5 lbs

Technical Specs

  • Length 7200 ft.
  • Includes Strapping And 500 Seals
  • Item Plastic Strapping Kit
  • Thickness 26 mil
  • Strap Width 1/2"
  • Coil Width 8"
  • Break Strength 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list