Skip Content
REPLACEMENT KEY TAGS, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT KEY TAGS, PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2NEU1
  • Mfr. Model # 2NEU1
  • UNSPSC # 55121504
  • CATALOGUE PAGE # 2224
  • Shipping Weight 5.71 lbs

Product Details

Square slotted key tags, white. Identify and organize keys. 1-1/2 inch H x 1-1/2 inch W. Slotted square design to fit various key cabinets and boards.

Technical Specs

  • Finish White
  • Colour White
  • Item Blank Key Tags
  • Package Quantity 50
  • Height (In.) 1-1/2
  • Type Square-Slotted
  • Width (In.) 1-1/2
  • Snap Hook Nickel Plated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list