Skip Content
REPLACEMENT HORN LOW TONE 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT HORN LOW TONE 12V

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL310-2T
  • Mfr. Model # 310-2T
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Wolo Electric Horn, low tone replacement domestic, steel & plastic material, black painted finish, 115 decibels, 12 DC volts, includes: universal mounting bracket.

Technical Specs

  • Includes Universal Mounting Bracket
  • Item Low Tone Replacement Domestic
  • Material Steel and Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List