!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT HORN EXTRA LOUD HIGH TN

REPLACEMENT HORN EXTRA LOUD HIGH TN

WOLO

REPLACEMENT HORN EXTRA LOUD HIGH TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT HORN EXTRA LOUD HIGH TN

REPLACEMENT HORN EXTRA LOUD HIGH TN

WOLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WOL385-2T
  • Mfr. Model # 385-2T
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.67 lbs

Product Details

Wolo Electric Horn, high tone extra-loud replacement, steel & plastic material, black painted finish, 116 decibels, 12 DC volts, includes: universal mounting bracket.

Technical Specs

  • Item Extra Loud Low Tone Universal Replacement Horn
  • Length (In.) 3-1/8
  • Height (In.) 3-1/2
  • Material Steel and Plastic
  • Mounting Under Hood
  • Amps 5
  • For Use On Cars, Trucks and Vans
  • Package Quantity 1
  • Type Electric Horns
  • Width (In.) 3-3/4
  • Dia. (In.) 3-1/2
  • Finish Black Painted
  • Decibels (dB) 116 @ 1 meter
  • Voltage 12 DC
  • Includes Heavy-Duty Mounting Bracket, Mounting Hardware and Electrical Terminals

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list