REPLACEMENT HOOD FOR PA201 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT HOOD FOR PA201

HONEYWELL NORTH

Web Price : $557.28 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPA202
  • Mfr. Model # PA202
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2556
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour White
  • For Use With Primair FM200 Series
  • Item Replacement Hood
  • Material Spun Bond Polypropylene
  • Includes (10) Hoods w/Neck Seal
  • Standards CSA Z94.4
  • Lens Material Polycarbonate
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list