Skip Content
REPLACEMENT HOLD DOWN PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT HOLD DOWN PLATE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-1900
  • Mfr. Model # 48-62-1900
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Shank Size (In.) 1-1/8
  • Shank Length (In.) 12
  • Shank Type SDS Max
  • Type Scaling Chisel
  • Application Replacement Plate for Milwaukee Model Number 48-62-2015
  • For Use With Mfr. No. 48-62-2015, 48-62-1905, 48-62-1910
  • Item Hold Down Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list