Skip Content
REPLACEMENT HEATING ELEMENT,240V,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT HEATING ELEMENT,240V,8

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HP14
  • Mfr. Model # 3HP14
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • For Use With Mfr. No. VFT38-3B, VFT68 -6B
  • Includes Mounting and Connection Hardware
  • Item Finned Tubular Heating Element
  • Material Steel
  • Phase 1
  • Sheath Material Steel
  • Voltage 240V
  • Overall Length 8"
  • Mounting Type 3/4-16 Threads
  • Watts 1000
  • Installation Depth 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list