REPLACEMENT H2S SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT H2S SENSOR

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTSR-H-IQF
  • Mfr. Model # SR-H-IQF
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Technical Specs

  • Resolution 0.1 or 1 ppm
  • For Use With IQ Force(TM)
  • Temp. Range 0 Degrees F - 110 Degrees F (-18 Degrees C - 43 Degrees C)
  • Sensor Range 0 - 100 ppm
  • Detects H2S
  • Chemical Formula H2S
  • Item Replacement Sensor