Skip Content
Discontinued with Replacement
REPLACEMENT GAS SPRING,17X1/2 IN,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT GAS SPRING,17X1/2 IN,BL

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R541
  • Mfr. Model # 13R541
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
RPLCMNT GAS SPRNG,17X1/2 IN,BLK,PK2

Price: NA

Technical Specs

  • Material Steel
  • Height (In.) 1/2
  • Colour Black
  • For Use With Mfr. No. 89, 90, 119, 1000, 91
  • Width (In.) 17
  • Item Replacement Gas Spring Set, 2 Pc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list