REPLACEMENT FILTER,PREFILTER,HEPA,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT FILTER,PREFILTER,HEPA,C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HPD2
  • Mfr. Model # 2HPD2
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item HEPA Carbon Prefilter
  • For Use With 2HPC3
  • Nominal Height 3-5/8"
  • Nominal Width 5-1/4"
  • Filter Efficiency 0.997
  • Nominal Depth 16-7/8"
  • Nominal Filter Size 3-5/8x5-1/4x16-7/8
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list