REPLACEMENT FILM CUTTR FOR S7-3 PCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT FILM CUTTR FOR S7-3 PCK

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCS7FC
  • Mfr. Model # S7FC
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 160
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Stainless Steel
  • Fits Utility Knives Stock No. 20F891
  • Item Cutter Head with Blade
  • Length 3-1/2"
  • Mount Type Snap On
  • Blade Edge Straight
  • Width 2-1/2"
  • Thickness 0.375"
  • Number of Blades Included 3
  • Number of Cutting Edges 1
  • Blade Point Type Safety Tip
  • Primary Cutting Application General Purpose
  • Number of Blade Points 0
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list