Skip Content
REPLACEMENT FAN FILTER MAT, 15 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT FAN FILTER MAT, 15 CFM,

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDP2
  • Mfr. Model # 6YDP2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Depth (In.) 2/5
  • Material Chopped Polyester
  • Height (In.) 4
  • Item Replacement Filter Mat
  • For Use With 3237 Series, 15 cfm Fan
  • Width (In.) 4
  • Package Quantity 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list