Skip Content
REPLACEMENT DIE,FOR RJ-45,1-15/64 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT DIE,FOR RJ-45,1-15/64 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H892
  • Mfr. Model # 13H892
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application For Crimping
  • Capacity (AWG) RJ-45
  • For Use With RJ-45 Crimpers
  • Item Replacement Die
  • Cable Range Coaxial Cable
  • Length (In.) 1-15/64"
  • Crimping Capacity RJ-45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list