REPLACEMENT CONTACT BLOCK,2NO, 2NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT CONTACT BLOCK,2NO, 2NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T904
  • Mfr. Model # 12T904
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With 11X454, 12T836, 2-Stage Switch
  • Item Contact Block
  • Operating Temp. -20 - 185 Degrees F
  • Contact Form 2 NO, 2 NC
  • Standards UL, CSA, CE
  • AC Contact Rating 10A @ 600V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list