Skip Content
REPLACEMENT COIL,DP,24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT COIL,DP,24VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNT5
  • Mfr. Model # 6GNT5
  • UNSPSC # 26101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Coil Volts 24VAC
  • Item Replacement Coil
  • For Use With Dayton 50 to 63A Definite Purpose Contactors
  • Hz 50/60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list