Skip Content
REPLACEMENT CLR WNDW FOR FM70DCCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT CLR WNDW FOR FM70DCCL

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4750CL
  • Mfr. Model # 4750CL
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • For Use With FM70DCCL, Cap/Peak/Bill Mounted Faceshield Bracket
  • Features Molded Propionate Offers Best Cross-Usage Protection and Ease of Installation, For Use with Fibre-Metal Dual-Crown Face Sheilds Only (FM70DCCLC and FM400DCCL), Clear Tint, Wide Coverage
  • Item Faceshield Window
  • Standards ANSI Z87.1+ and CSA Z94.3
  • Dielectric Protection No
  • Visor Width 16-1/2"
  • Visor Height 8"
  • Visor Thickness 0.060"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list