REPLACEMENT CLEAR FACE SHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REPLACEMENT CLEAR FACE SHIELD

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDL1017294
  • Mfr. Model # 1017294
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2499
  • Shipping Weight 0.29 lbs

Product Details

Designed for a professional landscaper, the Garden Kit offers a turnkey solution for face and hearing protection.

Technical Specs

  • Item Replacement Clear Shield
  • Dielectric Protection No
  • ATPV Rating 0
  • Visor Height 10-3/8"
  • Visor Width 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list