Skip Content
REPLACEMENT CARTRIDGE FILTER,USE W/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT CARTRIDGE FILTER,USE W/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMP5
  • Mfr. Model # 4VMP5
  • UNSPSC # 49241705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • For Use With 4VMN4
  • Includes -
  • Item Replacement Cartridge Filter Element
  • Type -
  • Shaft Dia. (In.) 3-5/16
  • Section Description -
  • Shaft Type -
  • Rollers -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list