Skip Content
REPLACEMENT CARBON BLOCK,FOR USE W/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT CARBON BLOCK,FOR USE W/

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TME6
  • Mfr. Model # 4TME6
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Item Replacement Carbon Block
  • Housing Material SAN Plastic
  • Standards W-512, NSF, ANSI 42 And 61,DVGW
  • Head Material Polypropylene
  • For Use With Mfr. No. OF-110-1
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list