Skip Content
REPLACEMENT CAP,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT CAP,PK 12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUL5
  • Mfr. Model # 3UUL5
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Replacement Cap
  • Special Features For use with Grainger No 3VFD9
  • Closure Material LDPE
  • Screw Closure Size 28 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list